Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 48 in Overall L
Mfr # 14773_48_0
Zoro # G605716624
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A213
- System of Measurement Inch
- Yield Strength 31,200 psi
Product Information
- Brand Zoro Select
- MFR # 14773_48_0
- Zoro # G605716624
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.12 in |
Outside Diameter | 1 1/4 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Round Tube 304 |
Standards | ASTM A213 |
System of Measurement | Inch |
Yield Strength | 31,200 psi |
Rockwell Hardness | 70 |
Brinell Hardness | 123 |
Heat Treatable | No |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
Shape | Round Tube |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 4 ft Overall Length, Outside Diameter 1 1/4 in, Inside Diameter 1.12 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 3 ft. (CUREC00992)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAJ3)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-8)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (23131_6_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- ZORO SELECT SS Square Tube 316, 6 ft (2225_72_0)
- Zoro Select Stainless Steel Tube Stock