Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 485_36_0
Zoro # G305716535
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.083 in
- Standards ASTM A249
- System of Measurement Inch
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 485_36_0
- Zoro # G305716535
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Inside Diameter | 1.834 in |
Outside Diameter | 2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.083 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Heat Treatable | No |
Rockwell Hardness | 70 |
Brinell Hardness | 123 |
Shape | Round Tube |
Material Grade | 304 |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
Fabrication | Welded |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 2 in, Inside Diameter 1.834 in, Wall Thickness 0.083 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.1250x1 3/4 ID, Pk10 (25319)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 2 W (RPVDFNA2.000)
- ZORO SELECT SS Square Tube, 12 in (536_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14856_12_0)
- ZORO SELECT SS Square Tube 304, 5 ft (542_60_0)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- Zoro Select Stainless Steel Tube Stock