Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 464_36_0
Zoro # G805717186
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A249
- Brinell Hardness 123
- Shape Round Tube
Product Information
- Brand Zoro Select
- MFR # 464_36_0
- Zoro # G805717186
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Inside Diameter | 0.277 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Brinell Hardness | 123 |
Shape | Round Tube |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Heat Treatable | No |
Material Grade | 304 |
Fabrication | Welded |
Rockwell Hardness | 70 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.277 in, Wall Thickness 0.049 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- M-D M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver (60715)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12937_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14753_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4236_12_0)
- Zoro Select Stainless Steel Tube Stock