Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 36 in Overall L
Mfr # 12929_36_0
Zoro # G305716764
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.1875 in
- Standards ASTM A213
- Brinell Hardness 123
- Inside Diameter 0.375 in
Product Information
- Brand Zoro Select
- MFR # 12929_36_0
- Zoro # G305716764
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.375 in |
Outside Diameter | 3/4 in |
Overall Length | 36 in |
Details
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 36 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.375 in, Wall Thickness 0.1875 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A (6040-3/32Z)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C4)
- ZORO SELECT SS Square Tube 316, 5 ft (2225_60_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14848_12_0)
- ZORO SELECT SS Square Tube, 6 ft (524_72_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12936_12_0)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- Zoro Select Stainless Steel Tube Stock