Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14782_12_0
Zoro # G005716729
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A213
- Rockwell Hardness 70
- Inside Diameter 1.277 in
Product Information
- Brand Zoro Select
- MFR # 14782_12_0
- Zoro # G005716729
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 1.277 in |
Overall Length | 12 in |
Outside Diameter | 1 3/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Rockwell Hardness | 70 |
Includes Material Certificate | Yes |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Brinell Hardness | 123 |
Mechanical Finish | Mill |
Heat Treatable | No |
Fabrication | Seamless |
Material Grade | 304 |
Shape | Round Tube |
Yield Strength | 31,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1 3/8 in, Inside Diameter 1.277 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-34)
- ONLINEMETALS 0875 OD x 0095 Wall x 0685 ID Alloy Steel Round Tube 4130Cond N Seamless, 72 Length (21429)
- ZORO SELECT Silicone Roll, 70A, 20'x36"x3/16", Red (BULK-RS-S70-86)
- ZORO SELECT SS Square Tube 316, 5 ft (2225_60_0)
- ZORO SELECT SS Square Tube, 6 in (6808_6_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (480_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (4462_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12950_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14892_12_0)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- Zoro Select Stainless Steel Tube Stock