Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14756_12_0
Zoro # G305716825
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Standards ASTM A213
- Fabrication Seamless
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 14756_12_0
- Zoro # G305716825
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Inside Diameter | 0.56 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.095 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Fabrication | Seamless |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Heat Treatable | No |
Brinell Hardness | 123 |
System of Measurement | Inch |
Shape | Round Tube |
Includes Material Certificate | Yes |
Rockwell Hardness | 70 |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 36"x12", 70A (BULK-RS-V75-9)
- ZORO SELECT SS Square Tube 304, 5 ft (539_60_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17935_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4233_6_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4233_12_0)
- ZORO SELECT SS Square Tube, 36 in (526_36_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- Zoro Select Stainless Steel Tube Stock