Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 12 in Overall L
Mfr # 14733_12_0
Zoro # G605716884
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.028 in
- Standards ASTM A213
- Includes Material Certificate Yes
- Material Grade 304
Product Information
- Brand Zoro Select
- MFR # 14733_12_0
- Zoro # G605716884
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 0.194 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.028 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 304 |
Includes Material Certificate | Yes |
Material Grade | 304 |
Mechanical Finish | Mill |
Rockwell Hardness | 70 |
Shape | Round Tube |
Fabrication | Seamless |
Brinell Hardness | 123 |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Yield Strength | 31,200 psi |
System of Measurement | Inch |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 12 in Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.194 in, Wall Thickness 0.028 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 18" Long (BULK-RS-H60-642)
- K&S PRECISION METALS K&S 0.016 in. X 4 in. W X 10 in. L Aluminum Sheet Metal (255)
- E. JAMES Sheet Rubber, 1/16 X 2" X 24" 100% recycled rubber (8501-1/16Q)
- GLAZELOCK 3/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims White 250pc/box (GLZ26)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (21437_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT SS Square Tube, 36 in (533_36_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14762_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17930_72_0)
- Zoro Select Stainless Steel Tube Stock