Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 416, 48 in Overall L
Mfr # 2054_48_0
Zoro # G105715608
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A582
- Material Stainless Steel
- Yield Strength 40,030 psi
- Rockwell Hardness 82
- Overall Length 4 ft
Product Information
- Brand Zoro Select
- MFR # 2054_48_0
- Zoro # G105715608
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 1/2 in |
Details
Standards | ASTM A582 |
Item | Stainless Steel Rod 416 |
Material | Stainless Steel |
Yield Strength | 40,030 psi |
Rockwell Hardness | 82 |
Material Grade | 416 |
Tensile Strength | 75,000 psi |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Fabrication | Cold Finished |
Shape | Rod |
Brinell Hardness | 365 |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 1/2 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,030 psi, Tensile Strength 75,000 psi, 365 Brinell Hardness, 82 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DURA-SKRIM-2 20X100 20 x 100 ft. 6 mil Dura Skirm Non-Flame Retardant - Clear (DURA-SKRIM-2 20X100)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.125", Pk5 (MSH125)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (22188S100-TRD7)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L (61R2.25-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- ZORO SELECT Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 (7144)
- ZORO SELECT SS Round Bar 17-4, 1 in Overall L (7290_1_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7263_12_0)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7262_24_0)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r3-1.25)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- Zoro Select Stainless Steel Rods