Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 316, 48 in Overall L
Mfr # 4473_48_0
Zoro # G605905431
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS QQ-S-763
- Material Stainless Steel
- Includes Material Certificate Yes
- Heat Treatable No
- Shape Rod
Product Information
- Brand Zoro Select
- MFR # 4473_48_0
- Zoro # G605905431
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 1/8 in |
Details
Standards | AMS QQ-S-763 |
Item | Stainless Steel Rod 316 |
Material | Stainless Steel |
Includes Material Certificate | Yes |
Heat Treatable | No |
Shape | Rod |
Tensile Strength | 79,800 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 149 |
Material Grade | 316 |
Yield Strength | 34,800 psi |
Fabrication | Cold Finished |
Rockwell Hardness | 80 |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 1/8 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A (BULK-RS-E50MIL-8)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1-1/4" Dia. (2XPU7)
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- K&S PRECISION METALS Rod Solid Brass 12X1/8 (8164)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2027_1.25_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- ZORO SELECT SS Round Bar 410, 36 in Overall L (18479_36_0)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (416r.812-72)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2031_1.25_0)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- Zoro Select Stainless Steel Rods