Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 72 in Overall L
Mfr # 2010_72_0
Zoro # G205716277
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Tensile Strength 89,900 psi
- Heat Treatable No
- Overall Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 2010_72_0
- Zoro # G205716277
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 6 ft |
Outside Diameter | 3/32 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Tensile Strength | 89,900 psi |
Heat Treatable | No |
Shape | Rod |
Fabrication | Cold Finished |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 160 |
Mechanical Finish | Mill |
Rockwell Hardness | 83 |
Material Grade | 303 |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/32 in, 6 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x6", 70A (BULK-RS-SBR75-149)
- FILM-GARD Plastic Sheeting 4 mil X 10 ft. W X 50 ft. L Polyethylene Black (625914)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-116)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2054_48_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1-12)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.437-36)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.25-12)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 6 Ft L (2EXJ8)
- Zoro Select Stainless Steel Rods