Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 60 in Overall L
Mfr # 2013_60_0
Zoro # G105716179
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Brinell Hardness 160
- Rockwell Hardness 83
- Overall Length 5 ft
Product Information
- Brand Zoro Select
- MFR # 2013_60_0
- Zoro # G105716179
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Brinell Hardness | 160 |
Rockwell Hardness | 83 |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Heat Treatable | No |
Material Grade | 303 |
Shape | Rod |
System of Measurement | Inch |
Tensile Strength | 89,900 psi |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/4 in, 5 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (20670_48_0)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Natural (21233)
- RANDALL 3/4In. TUBING (4 FT M-238)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (24688_48_0)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23646_72_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2011_24_0)
- ZORO SELECT Rod, SS, 304, 2 In Dia x 3 Ft L (2EXJ4)
- Zoro Select Stainless Steel Rods