Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 48 in Overall L
Mfr # 20107_48_0
Zoro # G805716233
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Tensile Strength 89,900 psi
- Includes Material Certificate Yes
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 20107_48_0
- Zoro # G805716233
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 4 ft |
Outside Diameter | 5/16 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Tensile Strength | 89,900 psi |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 303 |
Heat Treatable | No |
Yield Strength | 34,800 psi |
Brinell Hardness | 160 |
Fabrication | Cold Finished |
Rockwell Hardness | 83 |
Shape | Rod |
System of Measurement | Inch |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 5/16 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 12" W x 36" L - Black (33-P006-187)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L (2EXN5)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT SS Round Bar 347, 48 in Overall L (18469_48_0)
- ZORO SELECT SS Round Bar 455, 48 in Overall L (20968_48_0)
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 3 Ft L (2EXC2)
- Zoro Select Stainless Steel Rods