Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 24 in Overall L
Mfr # 2016_24_0
Zoro # G305715927
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- Heat Treatable No
- Shape Rod
- Overall Length 24 in
Product Information
- Brand Zoro Select
- MFR # 2016_24_0
- Zoro # G305715927
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 5/8 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Heat Treatable | No |
Shape | Rod |
Yield Strength | 34,800 psi |
Rockwell Hardness | 83 |
Tensile Strength | 89,900 psi |
Material Grade | 303 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Cold Finished |
Brinell Hardness | 160 |
Includes Material Certificate | Yes |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 5/8 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.015" Thick (G15-15F-6X10)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (2012_36_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18503_24_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (19608_36_0)
- Zoro Select Stainless Steel Rods