Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 303, 24 in Overall L
Mfr # 2013_24_0
Zoro # G405716190
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 5640
- Material Stainless Steel
- System of Measurement Inch
- Brinell Hardness 160
- Outside Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2013_24_0
- Zoro # G405716190
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 24 in |
Details
Standards | AMS 5640 |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
System of Measurement | Inch |
Brinell Hardness | 160 |
Heat Treatable | No |
Material Grade | 303 |
Shape | Rod |
Tensile Strength | 89,900 psi |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Yield Strength | 34,800 psi |
Rockwell Hardness | 83 |
Includes Material Certificate | Yes |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/4 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 3/8 in Outside Dia (1UWP6)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/32 in Thick, Blue (ZUSA-FRS-HTPSA-7)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJA8)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2035_1_0)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (7263_36_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (21045_72_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- Zoro Select Stainless Steel Rods