Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 36 in Overall L
Mfr # 7263_36_0
Zoro # G205715416
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Yield Strength 170,000 psi
- Brinell Hardness 352
- Heat Treatable Yes
Product Information
- Brand Zoro Select
- MFR # 7263_36_0
- Zoro # G205715416
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Yield Strength | 170,000 psi |
Brinell Hardness | 352 |
Heat Treatable | Yes |
Material Grade | 17-4 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Cold Finished |
Shape | Rod |
Tensile Strength | 190,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 36 |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 3/8 in, 36 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black (1001318)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/8 in Dia. (BULK-PR-ACB-374)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L (2EXK5)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.125-6)
- ZORO SELECT SS Round Bar 13-8, 24 in Overall L (20602_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod, SS, 304, 2 In Dia x 1 Ft L (2EXH2)
- Zoro Select Stainless Steel Rods