Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 12 in Overall L
Mfr # 7263_12_0
Zoro # G105715431
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Outside Diameter 3/8 in
- Mechanical Finish Mill
- Yield Strength 170,000 psi
Product Information
- Brand Zoro Select
- MFR # 7263_12_0
- Zoro # G105715431
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 17-4 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Yield Strength | 170,000 psi |
Shape | Rod |
Brinell Hardness | 352 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Rockwell Hardness | 36 |
Tensile Strength | 190,000 psi |
Material Grade | 17-4 |
System of Measurement | Inch |
Description
Stainless Steel Rod 17-4, Stainless Steel, 17-4, Rod, Outside Diameter 3/8 in, 12 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (23593_12_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (20827_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.25-6)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.125-72)
- Zoro Select Stainless Steel Rods