Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 17-4, 1 in Overall L
Mfr # 7290_1_0
Zoro # G802643082
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 17-4
- Diameter 3 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564
Product Information
- Brand Zoro Select
- MFR # 7290_1_0
- Zoro # G802643082
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 in |
Length | 1 in |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 3 in |
Overall Length | 1 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
Stainless Steel Disc 17-4 PH, Stainless Steel, 17-4, Disc, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.003 in, 1 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5643, ASTM A564, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0020x2 ID, PK10 (24463)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 12" W x 1/4" Thick (BULK-PS-PE-651)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-338)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 10" Tube (ZCLN-SG-H-10)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2044_5_0)
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L (2EXP7)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L (2EXD4)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 3 Ft L (2EXB7)
- Zoro Select Stainless Steel Rods