Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 15-5, 72 in Overall L
Mfr # 7192_72_0
Zoro # G402646780
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 15-5
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5659, ASTM A484, ASTM A564
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 7192_72_0
- Zoro # G402646780
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/4 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod 15-5 PH, Stainless Steel, 15-5, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5659, ASTM A484, ASTM A564, Appearance Metallic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- PRECISION BRAND Arbor Shim, 0.0100x3/8 ID, Pk10 (25110)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X1-24)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7200_72_0)
- ZORO SELECT SS Round Bar 15-5, 6 in Overall L (7198_6_0)
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L (7196_36_0)
- ZORO SELECT Rod, SS, 304, 1 1/4 In Dia x 1 Ft L (2EXG6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Rod, SS, 303, 1 5/8 In Dia x 1 Ft L (2EXA3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- Zoro Select Stainless Steel Rods