Shop All Stainless Steel Rods
Zoro Select
SS Round Bar 13-8, 24 in Overall L
Mfr # 20602_24_0
Zoro # G805716271
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A564
- Material Stainless Steel
- Rockwell Hardness 111
- Fabrication Cold Finished
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 20602_24_0
- Zoro # G805716271
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Outside Diameter | 1 3/8 in |
Overall Length | 24 in |
Details
Standards | ASTM A564 |
Item | Stainless Steel Rod 13-8 |
Material | Stainless Steel |
Rockwell Hardness | 111 |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Material Grade | 13-8 |
Yield Strength | 205,000 psi |
Shape | Rod |
Tensile Strength | 220,000 psi |
Brinell Hardness | 421 |
Description
Stainless Steel Rod 13-8, Stainless Steel, 13-8, Rod, Outside Diameter 1 3/8 in, 24 in Overall Length, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 205,000 psi, Tensile Strength 220,000 psi, 421 Brinell Hardness, 111 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A564, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rectangle Stock 36" L x 1" W x 1/4" Thick (BULK-PS-ABS-213)
- M-D M-D Aluminum Sheet, Union Jack, 57141, 36"L x 24"W x 1/5" Thick, Albras (57141)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ZORO SELECT Clear Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-13)
- ZORO SELECT Rod, 316, SS, 7/8 In Dia x 3 Ft L (3ANJ4)
- ZORO SELECT SS Round Bar 416, 24 in Overall L (2051_24_0)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (23593_36_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (21045_72_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 0.25 inch Dia (0.25RD304SS-10)
- Zoro Select Stainless Steel Rods