Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 6 ft Overall L
Mfr # 2181_72_0
Zoro # G302643438
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.625 in
- Width 0.625 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 2181_72_0
- Zoro # G302643438
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 72 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.004 in |
Overall Length | 6 ft |
Overall Width | 5/8 in |
Hex Width | 5/8 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Hex Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A262, ASTM A276, ASTM A479
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x0.125", Black (BULK-RS-N40TXT-112)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.188" Thick (PS-NYLB-226)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black (3039017)
- TRIM-LOK Flap Seal, EPDM, 250 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-250)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.75-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2209_72_0)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.015x4x181)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.024x6x62)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock