Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 24" Overall L
Mfr # 4409_24_0
Zoro # G102644734
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 1 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 4409_24_0
- Zoro # G102644734
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.015 in |
Overall Length | 24 in |
Overall Width | 1 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 1 in Overall Width, Width Tolerance +/-0.015 in, 0.25 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- PRECISION BRAND Arbor Shim, 0.0470x1 3/8 ID, Pk10 (25276)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 4 ft (63A.125X1.5-48)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.75x3x61)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X3.5-6)
- ZORO SELECT SS Plate 316, 36 in Overall W (316 SS0.03x36x481)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X1-24)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x5x181)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.875-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 5" W (HF/3755-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock