Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangular Bar, 12" Overall L
Mfr # 20369_12_0
Zoro # G402645196
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 2 in
- Width 3 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 20369_12_0
- Zoro # G402645196
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 12 in |
Width Tolerance | +0.062 in/-0.031 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Overall Width | 3 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Rectangular Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 2 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Tube Stock 2 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-21)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000017)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83011)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X3.5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1-12)
- ZORO SELECT SS Plate 316, 4 in Overall L (6p.75x4-4)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x1-36)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X1.5-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.375x6x62)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock