Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 5 ft Overall L
Mfr # 664_60_0
Zoro # G905551864
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.25 in
- Standards ASTM A240
- Thickness Tolerance +/-0.016 in
- Length Tolerance +0.125/-0 in
Product Information
- Brand Zoro Select
- MFR # 664_60_0
- Zoro # G905551864
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.031 in |
Overall Length | 5 ft |
Overall Width | 2 in |
Details
Material | Stainless Steel |
Thickness | 0.25 in |
Standards | ASTM A240 |
Thickness Tolerance | +/-0.016 in |
Yield Strength | 34,800 psi |
Fabrication Method | Hot Rolled |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Item | Stainless Steel Flat Bar |
System of Measurement | Inch |
Shape | Rectangular Bar |
Heat Treatable | No |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Fabrication | Hot Rolled |
Material Grade | 316 |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 5 ft Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +/-0.031 in, 0.25 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- ONLINEMETALS Natural Plastic Round Rod 36 L (6601)
- STEELWORKS 214x112x36Off Angle (11117)
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.5-36)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X.75-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X3-6)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X1.25-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X1-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.036x12x183)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock