Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 4 ft Overall L
Mfr # 639_48_0
Zoro # G705552474
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.125 in
- Standards ASTM A480
- Length Tolerance +0.125/-0 in
- Thickness Tolerance +/-0.008 in
Product Information
- Brand Zoro Select
- MFR # 639_48_0
- Zoro # G705552474
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.015 in |
Overall Width | 1 in |
Overall Length | 4 ft |
Details
Material | Stainless Steel |
Thickness | 0.125 in |
Standards | ASTM A480 |
Thickness Tolerance | +/-0.008 in |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Material Grade | 316 |
Includes Material Certificate | Yes |
Fabrication Method | Hot Rolled |
Brinell Hardness | 149 |
Item | Stainless Steel Flat Bar |
Shape | Rectangular Bar |
Tensile Strength | 79,800 psi |
Fabrication | Hot Rolled |
Heat Treatable | No |
System of Measurement | Inch |
Yield Strength | 34,800 psi |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 4 ft Overall Length, Length Tolerance +0.125/-0 in, 1 in Overall Width, Width Tolerance +/-0.015 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A480, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7902_48_48)
- PRECISION BRAND Arbor Shim, 0.0250x5/8 ID, Pk10 (25154)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.041 in Wire Dia, Black (12002E041-48x1200)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X4-12)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.03x6x61)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.375x4x61)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X3-6)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1.25-12)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.105x6x121)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.312X1-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock