Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 8 in Overall L
Mfr # 316 SS0.375x4x81
Zoro # G803578529
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.375 in
- Width 4 in
- Length 8 in
Product Information
- Brand Zoro Select
- MFR # 316 SS0.375x4x81
- Zoro # G803578529
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 8 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 8 in |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 8 in Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_36_48)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 4 ft L (PS-UHMW-ESD-122)
- K & S PRECISION METALS 008x4x10 Tin SHT Metal (254)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FJA7)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.125X.5-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X3-6)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.125X1.25-72)
- ZORO SELECT General Purpose SS, 6 ft Overall L (4F.25X1-72)
- ZORO SELECT SS Plate 316, 6in Overall L (6p.25x3-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1.25-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X.75-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock