Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 6in Overall L
Mfr # 316 SS0.5x2x61
Zoro # G203578716
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.5 in
- Width 2 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 316 SS0.5x2x61
- Zoro # G203578716
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 6 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.125 in |
Overall Width | 2 in |
Overall Length | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Maximum Temperature 1,700 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (PS-PC-SR-193)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X1-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X1-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.25-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X2-12)
- ZORO SELECT Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In (2EXR2)
- ZORO SELECT SS Plate 316, 2 in Overall L (6p.375x2-2)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock