Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 4 in Overall L
Mfr # 6p.75x4-4
Zoro # G703578209
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 4 in
- Length 4 in
Product Information
- Brand Zoro Select
- MFR # 6p.75x4-4
- Zoro # G703578209
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 4 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 4 in |
Overall Length | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 4 in Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Maximum Temperature 1,700 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B3)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Black ABS Rectangle Stock 3 ft L (PS-ABSB-135)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X1.5-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X6-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X4-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1 T x 2 In x 6 ft (4YUH7)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.018" Thickness (87161)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.5X.75-24)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock