Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 24" Overall L
Mfr # 316 SS0.03x3x241
Zoro # G503578706
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.03 in
- Width 3 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 316 SS0.03x3x241
- Zoro # G503578706
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 24 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.125 in |
Overall Width | 3 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 24 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.03 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAX8)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.048x6x121)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.312X2-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X6-72)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2.5-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X2-6)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X.75-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock