Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 12" Overall L
Mfr # 316 SS0.105x6x121
Zoro # G703578612
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.105 in
- Width 6 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 316 SS0.105x6x121
- Zoro # G703578612
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 12 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.105 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PP-582)
- ZORO SELECT clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-71)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 1 Ft (61F.25X8-12)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x1/16", Red (BULK-RS-S20-32)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.75X1.75-12)
- ZORO SELECT SS Plate 304, 36 in Overall W (304 SS0.036x36x963)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X2-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X.75-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X1-6)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock