Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 304, 36" Overall L
Mfr # 4sh13x3-36
Zoro # G803577720
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.09 in
- Width 3 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 4sh13x3-36
- Zoro # G803577720
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 36 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 3 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangle, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.09 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 2" Dia. (BULK-PR-UHMW-103)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X1.25-24)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.375X1.5-24)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X1.25-12)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x4x61)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (HF/2504-72)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.5-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.036x12x183)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock