Shop All Stainless Steel Foil Rolls
Zoro Select
SS Foil, 24 in Overall W
Mfr # 24384
Zoro # G805907464
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Standards ASTM A240
- Material Stainless Steel
- Brinell Hardness 149
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 24384
- Zoro # G805907464
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Roll Length | 100 ft |
Overall Width | 24 in |
Details
Item | Stainless Steel Foil |
Thickness | 0.003 in |
Standards | ASTM A240 |
Material | Stainless Steel |
Brinell Hardness | 149 |
Mechanical Finish | Mill |
Includes Material Certificate | No |
System of Measurement | Inch |
Shape | Foil |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Material Grade | 316 |
Maximum Temperature | 2,510 Degrees F |
Yield Strength | 34,800 psi |
Description
Stainless Steel Foil, Stainless Steel, 316, Foil, 100 ft Roll Length, 24 in Overall Width, 0.003 in Thickness, Maximum Temperature 2,510 Degrees F, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate No, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Buna-N Sheet, 70A, 5'x36"x1/32", Black (BULK-RS-BHS70-273)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 72 L. (10234)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- Zoro Select Stainless Steel Foil Rolls