Shop All Stainless Steel Foil Rolls
Zoro Select
SS Foil, 24 in Overall W
Mfr # 24382
Zoro # G905906503
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Rockwell Hardness 80
- Tensile Strength 79,800 psi
- Roll Length 100 ft
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 24382
- Zoro # G905906503
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Roll Length | 100 ft |
Overall Width | 24 in |
Details
Item | Stainless Steel Foil |
Material | Stainless Steel |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
Shape | Foil |
Includes Material Certificate | No |
Maximum Temperature | 2,510 Degrees F |
Material Grade | 316 |
Description
Stainless Steel Foil, Stainless Steel, 316, Foil, 100 ft Roll Length, 24 in Overall Width, 0.002 in Thickness, Maximum Temperature 2,510 Degrees F, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate No, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.375" OD x 0.188" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (15533)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/32, 0.3437 In (O1D11326)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- Zoro Select Stainless Steel Foil Rolls