Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/8 Dia, 1/8, Flat Head
Mfr # SQ-3-01
Zoro # G3555867
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Flat Head
- For Rivet Dia. 3/8 in
- Material Steel
- Size 1/8 in
Product Information
- Brand Zoro Select
- MFR # SQ-3-01
- Zoro # G3555867
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/8 in |
Size | 1/8 in |
For Rivet Head Diameter | 1/8 in |
Head Length | 1/8 in |
For Rivet Diameter | 3/8 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Flat Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | 3/8" Diameter Flat Die |
Type | 1/8" Flat Head |
Compatible with Brand | Hanson Rivet |
Die Style | Flat Head |
Compatible with Series | HS |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Part Type | Squeezer Die |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/8 in, For Rivet Head Diameter 1/8 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1251)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- CRESCENT 18" Automotive Wrench (C718)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/8, Tubular Roll (SQ-5-09)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW5 (5PWY6)
- MILWAUKEE TOOL M12 Rivet Tool Retention Nose Pieces 4PK (48-54-0100)
- Zoro Select Rivet Tools & Accessories