Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 7/8, Brazier Head
Mfr # SQ-1-27
Zoro # G3529942
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Brazier Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # SQ-1-27
- Zoro # G3529942
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 7/8 in |
Head Length | 7/8 in |
For Rivet Diameter | 3/16 in |
For Rivet Head Diameter | 7/8 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Brazier Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Type | 7/8" Brazier Head |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Brand | Hanson Rivet |
Die Style | Brazier Head |
Compatible with Series | HS |
Compatible with Manufacturer Model Number [NEW] | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use with Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use With Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 7/8 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION SHIM STRIP BRASS GUIDES RB32 (RB329)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- DRILL AMERICA 3/4"-18 HSS Plug Hand Tap (DWTST3/4-18P)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Universal Head (SQ-2-24)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Universal Head (SQ-2-17)
- GOEBEL Goebel 2290005100 Hd Manual Rivet Nut Tool, Go-510, (2290004008)
- Zoro Select Rivet Tools & Accessories