Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/8 Dia, 1, Universal Head
Mfr # SQ-2-14
Zoro # G3544511
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Universal Head
- For Rivet Dia. 1/8 in
- Material Steel
- Size 1 in
Product Information
- Brand Zoro Select
- MFR # SQ-2-14
- Zoro # G3544511
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in |
Size | 1 in |
For Rivet Head Diameter | 1 in |
For Rivet Diameter | 1/8 in |
Head Length | 1 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Universal Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 1" Universal Head |
Application | Use With a 1/8 In Diameter Rivet |
Item | Squeezer Die |
Part Type | Squeezer Die |
Die Style | Universal Head |
Compatible with Brand | Hanson Rivet |
Compatible with Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Series | 3000, 6000, 8000, 9000, HS, HT, T |
Compatible with Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Model Number [NEW] | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use with Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use With Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 1 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB99, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- MALCO SRT2 Siding Removal Tool, PK 2 (2PK-SRT2)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Oval Head (SQ-4-24)
- ZORO SELECT Squeezer Die, 1/2 Dia, 13/16, Flat Head (SQ-3-27)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1, Oval Head (SQ-4-42)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- Zoro Select Rivet Tools & Accessories