Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/2 Dia, 13/16, Flat Head
Mfr # SQ-3-27
Zoro # G3526643
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Flat Head
- For Rivet Dia. 1/2 in
- Material Steel
- Size 13/16 in
Product Information
- Brand Zoro Select
- MFR # SQ-3-27
- Zoro # G3526643
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/2 in |
Size | 13/16 in |
For Rivet Head Diameter | 13/16 in |
For Rivet Diameter | 1/2 in |
Head Length | 13/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Flat Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | 1/2" Diameter Flat Die |
Item | Squeezer Die |
Type | 13/16" Flat Head |
Compatible with Brand | Hanson Rivet |
Die Style | Flat Head |
Compatible with Series | HS, T |
Compatible with Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Part Type | Squeezer Die |
Compatible Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible with Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible with Manufacturer Model Number [NEW] | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
For Use with Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
For Use With Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/2 in, For Rivet Head Diameter 13/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177, Compatible with Series HS, T, For Use With Rivet Squeezers, Head Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR1)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/4, Tubular Roll (SQ-5-01)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- ZORO SELECT Squeezer Die, 3/32 Dia, 3/8, Oval Head (SQ-4-02)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW5 (5PWY6)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- Zoro Select Rivet Tools & Accessories