Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/16 Dia, 7/8, Oval Head
Mfr # SQ-4-006
Zoro # G3531884
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Oval Head
- For Rivet Dia. 1/16 in
- Material Steel
- Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # SQ-4-006
- Zoro # G3531884
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/16 in |
Size | 7/8 in |
For Rivet Head Diameter | 7/8 in |
For Rivet Diameter | 1/16 in |
Head Length | 7/8 in |
Details
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 7/8 in, Die Style Oval Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB94, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174, Compatible with Series 3000, 6000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3PK 9''8T MTL Rec Blade (DS0908CFA3)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- WARNER Broad Knife, Flex, 4" , Blade Material: Carbon Steel (10324)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Oval Head (SQ-4-24)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/4 L, Flat Head (SQ-3-11)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- Zoro Select Rivet Tools & Accessories