Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/16 Dia, 1/8, Tubular Roll
Mfr # SQ-5-001X
Zoro # G3540774
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Tubular
- For Rivet Dia. 1/16 in
- Material Steel
- Size 1/8 in
Product Information
- Brand Zoro Select
- MFR # SQ-5-001X
- Zoro # G3540774
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/16 in |
Size | 1/8 in |
For Rivet Head Diameter | 1/8 in |
Head Length | 1/8 in |
For Rivet Diameter | 1/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Tubular |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 1/16 In Diameter Rivet |
Type | 1/8" Tubular Roll |
Compatible with Manufacturer Model Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
Die Style | Tubular |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible with Series | 3000, HS, HT |
Compatible Manufacturer Part Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
Compatible Manufacturer Model Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
For Use with Mfr. Model Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
For Use With Mfr. Model Number | 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 1/8 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB92, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350, Compatible with Series 3000, HS, HT, For Use With Rivet Squeezers, Head Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (65031M6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- ZORO SELECT Squeezer Die, 3/32 Dia, 7/8, Tubular Roll (SQ-5-06)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Tubular Roll (SQ-5-08)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- ZORO SELECT Squeezer Die, 3/16 Dia, 7/8, Brazier Head (SQ-1-27)
- Zoro Select Rivet Tools & Accessories