Shop All Welding Magnets
Zoro Select
Squaring Arm, Magnetic, 12x1-1/8x1-1/16, SS
Mfr # 10E759
Zoro # G4166242
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnets, Stainless Steel Housing
- Overall Length 12 in
- Color Silver
- Max. Pull 480 lb
- Thickness 1-1/16"
Product Information
- Brand Zoro Select
- MFR # 10E759
- Zoro # G4166242
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 12 in |
Overall Height | 1.1 in |
Overall Width | 2.1 in |
Details
Material | Ceramic Magnets, Stainless Steel Housing |
Color | Silver |
Max. Pull | 480 lb |
Thickness | 1-1/16" |
Type | Magnetic |
Characteristics | Built-In Release Knob |
Item | Squaring Arm |
Housing Material | Stainless Steel |
Features | Built-In Release Knob |
Positioner Type | Squaring Arm |
Maximum Pull | 480 lb |
Positioner Color | Silver |
Magnet Material | Ceramic |
Description
Squaring Arm, Maximum Pull 480 lb, Overall Height 1.1 in, Overall Length 12 in, Overall Width 2.1 in, Features Built-In Release Knob, Housing Material Stainless Steel, Magnet Material Ceramic, Positioner Color Silver, Positioner Type Squaring Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- POWERWELD Harris Style Heating Tip, HD, LP Propane/Natural Gas, #3 (2290-3H)
- ALPHA METALS AM31945 3 oz. .062 Electrical Solder (799152)
- ZORO SELECT Protractor Welding Angle, Mag, 4-3/4In L (10E755)
- ZORO SELECT Welding Angle, Mag, 6-1/8In L, Steel, Red (10E754)
- MAG-MATE Compact Magnetic Welding Square Hol, PK4 (WS300PK04)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- FLANGE WIZARD Magnetic Centering Head, Digital (53077-D)
- FLANGE WIZARD Pocket Pro Level, Magnetic (PP-200)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- Zoro Select Welding Magnets