Shop All Weld Nuts
Zoro Select
Square Weld Nut, #8-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK
Mfr # WP 1401
Zoro # G309982677
product price: $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
- Base Length 7/16 in
Product Information
- Brand Zoro Select
- MFR # WP 1401
- Zoro # G309982677
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | #8-32 |
Base Width | 7/16 in |
Base Length | 7/16 in |
Base Height | 9/64 in |
Collar Height | 0.025 in |
Collar Diameter | 0.198 in |
Details
Item | Weld Nut |
Base Shape | Square |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 4 |
System of Measurement | Inch |
Shape | Square |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #8-32, Base Height 9/64 in, Base Width 7/16 in, Base Length 7/16 in, Collar Height 0.025 in, Collar Diameter 0.198 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU59)
- MIDWEST FASTENER #10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50685)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 600 PK (B38213.025.0200)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Square Weld Nut, 5/8"-11, Steel, 7/8 in Wd, 1 in Lg, 7/16 in Ht, 25 PK (2016)
- ZORO SELECT Hex Weld Nut, #6-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG3)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- Zoro Select Weld Nuts