Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish
Mfr # Z8865-ZN
Zoro # G2107100
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.128 in
Product Information
- Brand Zoro Select
- MFR # Z8865-ZN
- Zoro # G2107100
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Inside Diameter | 0.813 in |
Square Width | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.128 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.031 in |
Material Grade/Class | Not Graded |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Square Width 3 in, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00HDP)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish (Z8939-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8938-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8956-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- Zoro Select Square Washers