Shop All Square Washers
Download CAD Files
Zoro Select
Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish
Mfr # Z8945-BOX
Zoro # G2106951
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Low Carbon Steel
- Finish Black Oxide
- Outside Diameter 2 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.128 in
Product Information
- Brand Zoro Select
- MFR # Z8945-BOX
- Zoro # G2106951
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Low Carbon Steel |
Finish | Black Oxide |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.128 in |
System of Measurement | Inch |
Thickness Tolerance | +0.003/-0013 in |
Rockwell Hardness | B55 - B85 |
Color | Black |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.813 in, Square Width 2 in, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Color Black, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (SSKCFIA-100025USA-100BX)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-84)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-BR)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8929-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z8952H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8935-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8936-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8892-HDG)
- Zoro Select General Washers