Shop All Square Washers
Download CAD Files
Zoro Select
Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish
Mfr # Z8880-HDG
Zoro # G4558741
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1/2 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Product Information
- Brand Zoro Select
- MFR # Z8880-HDG
- Zoro # G4558741
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Inside Diameter | 0.562 in |
Square Width | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.031 in |
Rockwell Hardness | B55 |
Color | Silver |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 1/2 in, Inside Diameter 0.562 in, Square Width 3 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (SCIA-1006007-005P)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (282200-2000)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (4KXW3)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade 2, Zinc Plated Finish (20213)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish (Z8735-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8880-SLOT-SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8940-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Galvanized Finish (Z8956G)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8884-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish (Z8939-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- Zoro Select Square Washers