Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8880-SLOT-SS
Zoro # G2107749
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # Z8880-SLOT-SS
- Zoro # G2107749
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 3 in |
Inside Diameter | 0.563 in |
Square Width | 3 in |
Dimensional Standards | ASTM A582 |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Tensile Strength | 90,000 psi |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Square Width 3 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U04100.037.0100)
- SPEECO S7005420001506RH HITCH PIN 7/8 X6-1/2 (71506)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (U04104.025.0175)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP9)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8945-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8926-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8926-188)
- Zoro Select General Washers