Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8751-188
Zoro # G2107478
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- Outside Diameter 4-1/2 in
- Minimum Thickness 0.23 in
Product Information
- Brand Zoro Select
- MFR # Z8751-188
- Zoro # G2107478
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 4-1/2 in |
Inside Diameter | 0.563 in |
Dimensional Standards | ASTM A582 |
Square Width | 3 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.23 in |
Maximum Thickness | 0.25 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Tensile Strength | 90,000 psi |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Square Width 3 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.23 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M04110.200.0055)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8950SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8945-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8880-SLOT-SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8936-BOX)
- Zoro Select Square Washers