Shop All U-Bolts
Zoro Select
Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel
Mfr # U17267.037.0805
Zoro # G3189663
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 5 in
- Inside Width/Diameter 8 in
- For Pipe Size 7 in
Product Information
- Brand Zoro Select
- MFR # U17267.037.0805
- Zoro # G3189663
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 5 in |
Inside Width/Diameter | 8 in |
For Pipe Size | 7 in |
Thread Length | 3 in |
Width Across Centers of Tips | 8-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 8 in |
Inside Width | 8 in |
Pipe Size (In.) | 7 |
Inside Length | 5 in |
Description
Square U-Bolt, Square U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 5 in, Inside Width 8 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #8 x 1 5/8 in, Truss Head (NMTD81581)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0300)
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91140)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0076)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0075)
- ZORO SELECT Standard U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain 304 Stainless Steel, 10 PK (U17567.037.0300)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 110 PK (B17244.031.0151)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15282GA)
- Zoro Select U-Bolts