Shop All U-Bolts
Zoro Select
Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel
Mfr # U17267.037.0609
Zoro # G3486366
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 9 in
- Inside Width/Diameter 6 in
- For Pipe Size 9 in
Product Information
- Brand Zoro Select
- MFR # U17267.037.0609
- Zoro # G3486366
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 9 in |
Inside Width/Diameter | 6 in |
For Pipe Size | 9 in |
Thread Length | 5-5/8 in |
Width Across Centers of Tips | 6-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 6 in |
Pipe Size (In.) | 7 |
Width (In.) | 6 in |
Inside Length | 9 in |
Description
Square U-Bolt, Square U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 5 5/8 in, Inside Length 9 in, Inside Width 6 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (25C25KCS)
- SKF Lock Nut (KM 10)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041688GR)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0051)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- ZORO SELECT Standard U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Plain 304 Stainless Steel (U17567.031.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0250)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17274.037.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0403)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- Zoro Select U-Bolts