Shop All U-Bolts
Download CAD Files
Zoro Select
Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Hot Dipped Galvanized Steel
Mfr # U17264.037.0405
Zoro # G2807677
original price:
$3.75
5% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 5 in
- Inside Width/Diameter 4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U17264.037.0405
- Zoro # G2807677
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 5 in |
Inside Width/Diameter | 4 in |
Thread Length | 3 in |
Width Across Centers of Tips | 4-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 4 in |
Inside Width | 4 in |
Inside Length | 5 in |
Description
Square U-Bolt, Square U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 5 in, Inside Width 4 in, Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A, Includes (2) Nuts, (2) Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1-1/4 in in L, 75 PK (24350)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 2700 PK (C10P131D)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07040.050.0450)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel (STPW-4)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK (B17274.037.0200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Zinc Plated Steel (U17243.031.0151)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0407)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- Zoro Select U-Bolts