Shop All Aluminum Sheets
Zoro Select
Square Stock, Al, 6061, 3/8 x 3/8 In, 6 Ft
Mfr # 61S.375-72
Zoro # G0789722
original price:
$15.99
11% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 0.375 in
- Width 3/8"
- Length 72"
- Alloy Type 6061
Product Information
- Brand Zoro Select
- MFR # 61S.375-72
- Zoro # G0789722
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3/8" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 3/8 in x 72 in |
Overall Length | 6 ft |
Overall Width | 3/8 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6.000 in, 3/8 in Overall Width, Width Tolerance +/-0.008 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X5/32C-25)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACC-20)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 12 In, 1 Ft (1ZCY7)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1243_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20732_6_24)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -6)
- ZORO SELECT Square Bar Stock, Aluminum, 1.5 in Over. W (20705_12_0)
- Zoro Select Aluminum Sheets