Shop All Aluminum Sheets
Zoro Select
Square Stock, Al, 6061, 1 x 1 In, 6 Ft
Mfr # 2EZX5
Zoro # G2172852
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Width 1"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2EZX5
- Zoro # G2172852
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 72 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200, ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- M-D M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/5" Thick, Venetian Bronze (57015)
- ZORO SELECT SS Plate 316, 2 in Overall L (316 SS0.25x2x21)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP2X2-48)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1247_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.188X.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.375X1 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.188X1.5-12)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- Zoro Select Aluminum Sheets